Delta Commercial 27C1 / 27C2: Two Handle Deck-Mount Faucet (Discontinued)
- Mfr # 27C2943-LS-TI
- Zoro # G6844565
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
27C2943-LS-TI
Zoro #
G6844565
UPC #
55870441927
Country of Origin
Canada
Dimensions
Overall Height (In.)
11.78
Spout Length
6
Overall Width (In.)
14
Manufacturers Warranty Length
Commercial 5-year Limited Warranty
Details
Finish
Chrome
Handle Type
Two Handle Lever
Weight
0.1 lb
CEC Compliant
T
Series
27C1 / 27C2
Flow Rate (GPM)
1.50
Item
Widespread Kitchen Faucet
Description
Delta Commercial 27C1 / 27C2: Two Handle Deck-Mount Faucet
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.