Delta Handle Assembly - Diverter Venetian Bronze (Discontinued)
- Mfr # RP100179RB
- Zoro # G3073666
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP100179RB
Zoro #
G3073666
UPC #
034449888813
Country of Origin
China
Dimensions
Width
1.47
Overall Width (In.)
1.47
Height
2.28
Overall Height (In.)
2.28
Depth (In.)
1.66
Manufacturers Warranty Length
Limited Lifetime Warranty
Length
1.66
Details
Finish
Venetian Bronze
Type
Faucet
Item
Delta Handle Assembly,Diverter,Venetian
Handle Type
Single Handle Lever
Weight
0.43 lb
Series
Other
Function
Repair Part
Handle
Single Handle Lever
Mfr. Series
1700SeriesUniversalWithDiverter
Description
Delta Handle Assembly,Diverter,Venetian
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.