This item is Discontinued.

No Product Image Available

Delta: Multichoice Universal Tub/Shower Rough-Universal Inlets/Outlets (Discontinued)

  • Mfr # R10000-UN
  • Zoro # G1430555
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R10000-UN
Zoro #
G1430555
UPC #
34449518024
Country of Origin
United States

Dimensions

Length
2.13
Width
5.06
Height
4

Details

Type
Faucet
Item
Delta: Multichoice Universal Tub/Shower Rough-Universal Inlets/Outlets
Series
Other
Function
Rough
Mfr. Series
UniversalTubShower

Description

Delta: Multichoice Universal Tub/Shower Rough-Universal Inlets/Outlets

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.