Delta Pivotal Screw, Button and Allen Wrench Arctic Stainless (Discontinued)
- Mfr # RP92592AR
- Zoro # G3090107
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RP92592AR
Zoro #
G3090107
UPC #
034449889414
Country of Origin
China
Dimensions
Height
1
Length
3.5
Manufacturers Warranty Length
Limited Lifetime Warranty
Overall Width (In.)
0.13
Width
0.13
Overall Height (In.)
1
Depth (In.)
3.5
Details
Finish
Arctic Stainless
Item
Miscellaneous Faucet Repair Part
Type
Faucet
Series
Pivotalâ„¢
Function
Repair Part
Weight
0.05 lb
Mfr. Series
Excluded
Description
Delta Pivotal Screw,Button/Hex Key
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.