Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RP78718BL
Zoro #
G3088953
UPC #
034449899000
Country of Origin
China
Dimensions
Overall Width (In.)
0.25
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Length
0.25
Height
0.25
Overall Height (In.)
0.25
Width
0.25
Depth (In.)
0.25
Details
Finish
Matte Black
Item
Miscellaneous Faucet Repair Part
Function
Repair Part
Type
Faucet
Series
Tesla®
Weight
0.01 lb
Mfr. Series
Excluded
Description
Delta Tesla Button Cover, Matte Black
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.