Delta Trinsic Handle Flange & Long Nut - WM Tub Filler PN (Discontinued)
- Mfr # RP100462PN
- Zoro # G0878143
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RP100462PN
Zoro #
G0878143
UPC #
034449902229
Country of Origin
United States
Dimensions
Length
2.5
Overall Width (In.)
3.19
Manufacturers Warranty Length
Limited Lifetime Warranty
Height
4.13
Width
3.19
Overall Height (In.)
4.13
Depth (In.)
2.5
Details
Finish
Polished Nickel
Item
Trim Repair Part Faucet
Type
Faucet
Series
TrinsicĀ®
Function
Repair Part
Weight
0.55 lb
Mfr. Series
Excluded
Description
Delta Trinsic Handle Flange/Long Nut
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.