Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP92378BL
Zoro #
G3089845
UPC #
034449860512
Country of Origin
China
Dimensions
Width
1.75
Overall Width (In.)
1.75
Height
1
Overall Height (In.)
1
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
4.5
Length
4.5
Details
Finish
Matte Black
Type
Faucet
Item
Delta Trinsic Handle, Matte Black
Handle Type
Single Handle Lever
Weight
0.324 lb
Series
TrinsicĀ®
Mfr. Series
Excluded
Function
Repair Part
Handle
Single Handle Lever
Description
Delta Trinsic Handle, Matte Black
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.