This item is Discontinued.
This item is Discontinued.
Delta Trinsic Hdl Flange & Long Nut - WM Tub Filler VB (Discontinued)
Mfr #
RP100462RB
Zoro #
G0878134
UPC # 034449902236
Country of Origin United States
Category Faucet Repair and Maintenance
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
RP100462RB
Zoro #
G0878134
UPC #
034449902236
Country of Origin
United States
Dimensions
Length
2.5
Overall Width (In.)
3.19
Width
3.19
Height
4.13
Overall Height (In.)
4.13
Manufacturers Warranty Length
Limited Lifetime Warranty
Depth (In.)
2.5
Details
Finish
Venetian Bronze
Item
Trim Repair Part Faucet
Type
Faucet
Series
TrinsicĀ®
Function
Repair Part
Weight
0.55 lb
Mfr. Series
Excluded
Description
Delta Trinsic Hdl Flange/Long Nut,WM
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.