
Delta Trinsic Optional 10-1/2" Escutcheon Black Stainless (Discontinued)
- Mfr # RP64070KS
- Zoro # G3082653
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RP64070KS
Zoro #
G3082653
UPC #
034449853323
Country of Origin
China
Dimensions
Spout Length
1/2
Overall Width (In.)
10.5
Height
0.5
Width
10.5
Overall Height (In.)
0.5
Length
2.5
Depth (In.)
2.5
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Details
Finish
Black Stainless
Type
Faucet
Item
Delta Trinsic Optional,10-1/2",Escutcheo
Weight
1.31 lb
Series
TrinsicĀ®
Mfr. Series
Excluded
Function
Repair Part
Description
Delta Trinsic Optional,10-1/2 In.,Escutcheo
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.