This item is Discontinued.

No Product Image Available

Delta Vero Metal Lever Handle Kit - Hot - Bathroom Stainless (Discontinued)

  • Mfr # RP63349SS
  • Zoro # G3082319
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RP63349SS
Zoro #
G3082319
UPC #
034449636520
Country of Origin
China

Dimensions

Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty

Details

Finish
Stainless
Type
Faucet
Item
Delta Vero Metal Lever Handle Kit,Hot
Handle Type
Single Handle Lever
Series
Vero®
Weight
0.55 lb
Handle
Single Handle Lever
Function
Repair Part
Mfr. Series
Excluded

Description

Delta Vero Metal Lever Handle Kit,Hot

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.