This item is Discontinued.

No Product Image Available

Delta Woodhurst Aerator - 1.0 GPM (Discontinued)

  • Mfr # RP100071-1.0
  • Zoro # G3073596
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP100071-1.0
Zoro #
G3073596
UPC #
034449880671
Country of Origin
China

Dimensions

Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Width (In.)
0.75
Overall Height (In.)
0.56
Depth (In.)
0.75

Details

Item
Aerator Repair Part Faucet
Flow Rate (GPM)
1.0
Weight
0.016 lb
Series
Woodhurst
CEC Compliant
T

Description

Delta Woodhurst Aerator,1.0 gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.