This item is Discontinued.
This item is Discontinued.
Delta Woodhurst Lift Rod & Finial Venetian Bronze (Discontinued)
Mfr #
RP100141RB
Zoro #
G3073648
UPC # 034449880640
Country of Origin China
Category Faucet Repair and Maintenance
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
RP100141RB
Zoro #
G3073648
UPC #
034449880640
Country of Origin
China
Dimensions
Manufacturers Warranty Length
Limited Lifetime Warranty
Overall Height (In.)
13
Width
0.69
Height
13
Length
0.69
Overall Width (In.)
0.69
Depth (In.)
0.69
Details
Finish
Venetian Bronze
Item
Trim Repair Part Faucet
Type
Faucet
Function
Repair Part
Series
Woodhurst™
Weight
0.21 lb
Mfr. Series
Excluded
Description
Delta Woodhurst Lift Rod/Finial,Venetian
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.