This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
RP84827CZ
Zoro #
G0894094
UPC #
034449898881
Country of Origin
China
Dimensions
Height
8
Width
2
Depth (In.)
5
Length
5
Manufacturers Warranty Length
Limited Lifetime Warranty
Overall Width (In.)
2
Overall Height (In.)
8
Details
Finish
Champagne Bronze
Type
Faucet
Item
Delta Zura Roman Tub Spout,4 Hole,Champg
Series
Zura®
Weight
5.198 lb
Number of Holes
4-hole 8-16" installation
Mfr. Series
Excluded
Function
Repair Part
Description
Delta Zura Roman Tub Spout,4 Hole,Champg
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.