This item is Discontinued.

No Product Image Available

Dual Handle Centerset Lavatory Faucet, 4" Mount, Chrome (Discontinued)

  • Mfr # 21C152-TI
  • Zoro # G1340107
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21C152-TI
Zoro #
G1340107
UPC #
055870360921
Country of Origin
Canada

Dimensions

Manufacturers Warranty Length
Commercial 5-year Limited Warranty

Details

Item
Centerset Lavatory Faucet
Faucet Operation
Dual Handle
Finish
Chrome
Mounting Hole Center to Center
4"
Mounting Type
Centerset
ADA Compliant
Yes
Handle Type
Two Handle Blade
Flow Rate
0.5 gpm
Number of Handles
2
Flow Outlet Type
Vandal Resistant Non Aerating Spray
Weight
4.55 lb
Series
21C
Flow Rate (GPM)
0.50
CEC Compliant
T

Description

Item Delta 21C,4 In.,Centerset,Chrome

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.