Dual Handle 6" - 12" Mount, Widespread Lavatory Faucet, Chrome (Discontinued)
- Mfr # 23C654-R4
- Zoro # G1340807
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
23C654-R4
Zoro #
G1340807
UPC #
055870365469
Country of Origin
Canada
Dimensions
Manufacturers Warranty Length
Commercial 5-year Limited Warranty
Details
Faucet Operation
Dual Handle
Mounting Hole Center to Center
6" - 12"
Mounting Type
Widespread
ADA Compliant
Yes
Finish
Chrome
Handle Type
Two Handle Blade
Flow Rate
0.5 gpm
Number of Handles
2
Flow Outlet Type
Vandal Resistant Non Aerating Spray
Weight
5.159 lb
Item
Widespread Lavatory Faucet
Series
23C6
Flow Rate (GPM)
0.50
CEC Compliant
T
Description
Item Delta 23C6 Widespread Gooseneck,Chrome
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.