This item is Discontinued.

Delta Electronic, 8" Mount, Commercial 1 or 3 Hole Kitchen Faucet 9183T-RB-DST

Electronic, 8" Mount, Commercial 1 or 3 Hole Kitchen Faucet (Discontinued)

  • Mfr # 9183T-RB-DST
  • Zoro # G4014295
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9183T-RB-DST
Zoro #
G4014295
UPC #
34449802895
Country of Origin
United States

Dimensions

Width
4.38
Spout Length
9-1/4
Height
16
Manufacturers Warranty Length
Electronic Faucet 5-year Limited Warranty
Depth (In.)
9.25
Overall Width (In.)
4.38
Overall Height (In.)
16
Length
9.25

Details

Number of Holes
1 or 3
Mounting Hole Center to Center
8"
Finish
Venetian Bronze
Number of Handles
1
Faucet Operation
Electronic
ADA Compliant
Yes
Flow Rate
1.80 gpm
Handle Type
Pull-Down
Mounting Type
Deck Mount
Item
Kitchen Faucet
Valve Type
Electronic with Euromotion DIAMOND(TM) Valve
Flow Rate (GPM)
1.80
Series
Mateo®
CEC Compliant
T
Type
Faucet
Residential / Commercial
Commercial
Weight
6.424 lb
GPM
1.80
Handle
Single Handle Lever
Function
Kitchen
Mfr. Series
Excluded

Description

Delta Mateo Single Handle Pull-Down Kitchen Faucet with Touch2O® and ShieldSpray® Technologies Venetian Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.