Electronic Single Hole Lavatory Faucet, Single Hole Mount, Chrome 1 Hole (Discontinued)
- Mfr # 1500T3370-R35
- Zoro # G1339714
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1500T3370-R35
Zoro #
G1339714
UPC #
055870330801
Country of Origin
Canada
Dimensions
Manufacturers Warranty Length
Commercial 5-year Limited Warranty
Details
Faucet Operation
Electronic
Finish
Chrome
Mounting Type
Deck
Number of Holes
1
Handle Type
Electronic
ADA Compliant
Yes
Series
1500T Series
Flow Rate
1.5 gpm
Mounting Hole Center to Center
Single Hole
Item
Single Hole Lavatory Faucet
Flow Outlet Type
Laminar
Weight
6.393 lb
Flow Rate (GPM)
1.50
CEC Compliant
F
Description
Item Delta 1500T Sgl Hl Hardwire Elect Basin
Restrictions
This item has been restricted from sale in the following states:
CA
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.