Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RP91909PN
Zoro #
G8785688
UPC #
034449865807
Country of Origin
China
Dimensions
Overall Width (In.)
7
Overall Height (In.)
5.5
Height
5.5
Width
7
Depth (In.)
0.5
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Length
0.5
Details
Item
Escutcheon,17 Series Shower
Finish
Polished Nickel
Type
Faucet
Weight
1.4 lb
Series
Pivotalâ„¢
Mfr. Series
1700Series
Function
Repair Part
Description
Escutcheon,17 Series Shower
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.