Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP75438SS
Zoro #
G8315163
UPC #
034449722322
Country of Origin
China
Dimensions
Overall Width (In.)
0.47
Width
0.47
Overall Height (In.)
6.5
Height
6.5
Length
6.5
Depth (In.)
6.5
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Details
Finish
Stainless
Type
Faucet
Item
Escutcheon and Gasket,17 Series
Series
Ara®
Weight
1.332 lb
Function
Repair Part
Mfr. Series
1400SeriesUniversal
Description
Escutcheon and Gasket,17 Series
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.