Faucet, Handshower Showering Component Faucet, Champagne Bronze (Discontinued)
- Mfr # 59445-CZ-PK
- Zoro # G8316347
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
59445-CZ-PK
Zoro #
G8316347
UPC #
034449695336
Country of Origin
China
Dimensions
Length
3.44
Width
4.16
Height
10.25
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
3.44
Overall Height (In.)
10.25
Overall Width (In.)
4.16
Details
Item
Handshower Showering Component Faucet
Features
H2Okinetic, Brilliance Finish, Touch2O, Touch Clean
Flow Rate
1.75 gpm
ADA Compliant
Yes
Weight
0.95 lb
Finish
Champagne Bronze
Shower Head Type
Hand held
Standards
ASME A112.18.1/CSA B125.1, ASME A112.18.3, ICC/ANSI A117.1, EPA WaterSense
Flow Rate (GPM)
1.75
Type
Faucet
CEC Compliant
T
GPM
1.75
Mfr. Series
Excluded
Function
Showering Component
Series
Universal Showering Components
Description
H2O kinetic,5-Setting Hand Shower
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.