This item is Discontinued.

Delta Faucet, Handshower Showering Component Faucet, Venetian Bronze, Hand Shower RP52589RB

This item is Discontinued.

Delta

Faucet, Handshower Showering Component Faucet, Venetian Bronze, Hand Shower (Discontinued)

Mfr # RP52589RB
Zoro # G0884145
UPC # 034449587266
Country of Origin China
Category Shower Heads
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RP52589RB
Zoro #
G0884145
UPC #
034449587266
Country of Origin
China

Dimensions

Length
7.25
Width
2.31
Height
7
Depth (In.)
7.25
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Width (In.)
2.31
Overall Height (In.)
7

Details

Item
Handshower Showering Component Faucet
Flow Rate
1.75 gpm
Mounting Type
Hand Shower
Weight
0.75 lb
Finish
Venetian Bronze
Flow Rate (GPM)
1.75
Shower Head Type
Hand Shower
Standards
WaterSense Labeled
Features
SpotShield; Full Body Spray
Type
Faucet
CEC Compliant
T
Series
Dryden™
GPM
1.75
Function
Showering Component
Mfr. Series
Excluded

Description

Delta Dryden Hand Shower,Roman Tub

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.