This item is Discontinued.

Delta Faucet, Shower Head Showering Component Faucet, Champagne Bronze 57140-CZ25-L

Faucet, Shower Head Showering Component Faucet, Champagne Bronze (Discontinued)

  • Mfr # 57140-CZ25-L
  • Zoro # G4006062
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
57140-CZ25-L
Zoro #
G4006062
UPC #
34449896450
Country of Origin
China

Dimensions

Length
9
Width
9
Height
14
Depth (In.)
9
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Width (In.)
9
Overall Height (In.)
14

Details

Item
Shower Head Showering Component Faucet
Weight
3.5 lb
Finish
Champagne Bronze
Flow Rate (GPM)
2.5
Type
Faucet
CEC Compliant
F
Series
Universal Showering Components
Mfr. Series
Excluded
GPM
2.5
Function
Showering Component

Description

Delta Universal Showering Components H2Okinetic® Pendant Raincan Shower Head with LED Light Champagne Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.