
Faucet, Shower Head Showering Component Faucet, Chrome (Discontinued)
- Mfr # 52672-18-PK
- Zoro # G0873268
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
52672-18-PK
Zoro #
G0873268
UPC #
034449857192
Country of Origin
China
Dimensions
Length
2.88
Width
2.88
Height
3.5
Face Dia.
3-1/8"
Depth (In.)
2.88
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
3.5
Overall Width (In.)
2.88
Details
Item
Shower Head Showering Component Faucet
Flow Rate
1.75 gpm
Weight
0.4 lb
Finish
Chrome
Flow Rate (GPM)
1.75
Standards
ASME A112.18.1/CSA B125.1, EPA WaterSense
Type
Faucet
Features
Touch Clean; Full Body Spray
CEC Compliant
T
Series
Universal Showering Components
GPM
1.75
Function
Showering Component
Mfr. Series
Excluded
Description
Delta Universal Showering Components
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.