
Faucet, Shower Head Showering Component Faucet, Polished Nickel (Discontinued)
- Mfr # 52637-PN18-PK
- Zoro # G0873094
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
52637-PN18-PK
Zoro #
G0873094
UPC #
034449857321
Country of Origin
China
Dimensions
Length
4.19
Width
4.19
Height
4.38
Depth (In.)
4.19
Depth
4-3/16"
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Width (In.)
4.19
Overall Height (In.)
4.38
Details
Item
Shower Head Showering Component Faucet
Flow Rate
1.75 gpm
Weight
1.012 lb
Finish
Polished Nickel
Flow Rate (GPM)
1.75
Connection
Standard 1/2" Pipe Fitting
Standards
ASME A112.18.1/CSA B125.1, EPA WaterSense
Type
Faucet
Features
Full Body Spray,Full Spray with Massage,Massaging Spray,Pause, H2Okinetic Technology Touch Clean, Brilliance Finish
CEC Compliant
T
Series
Universal Showering Components
Function
Showering Component
GPM
1.75
Mfr. Series
Excluded
Description
Delta Univ Shwing Components H2Okinetic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.