This item is Discontinued.
This item is Discontinued.
Faucet, Shower Head Showering Component Faucet, Polished Nickel (Discontinued)
Mfr #
52638-PN15-PK
Zoro #
G8788208
UPC # 034449762403
Country of Origin China
Category Shower Heads
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
52638-PN15-PK
Zoro #
G8788208
UPC #
034449762403
Country of Origin
China
Dimensions
Length
3.25
Width
4.19
Height
4.19
Face Dia.
4-3/16"
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
3.25
Overall Height (In.)
4.19
Overall Width (In.)
4.19
Details
Item
Shower Head Showering Component Faucet
Flow Rate
1.5 gpm
Weight
0.75 lb
Finish
Polished Nickel
Flow Rate (GPM)
1.50
Connection
1/2" IPS
Standards
ASME A112.18.1/CSA B125.1, EPA WaterSense
Features
H2Okinetic Technology; Touch Clean; Pause Feature Reduces Water to a Trickle, Giving space For Shaving, Lathering and Other Shower Tasks While Maintaining Temperature settings; Brilliance Finish
Type
Faucet
CEC Compliant
T
Series
Universal Showering Components
Function
Showering Component
Mfr. Series
Excluded
GPM
1.50
Description
H2O kinetic,5Set Contemp ShwrHd
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.