This item is Discontinued.

Delta Faucet, Shower Head Showering Component Faucet, Polished Nickel 52638-PN20-PK

This item is Discontinued.

Delta

Faucet, Shower Head Showering Component Faucet, Polished Nickel (Discontinued)

Mfr # 52638-PN20-PK
Zoro # G8788287
UPC # 034449762410
Country of Origin China
Category Shower Heads
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
52638-PN20-PK
Zoro #
G8788287
UPC #
034449762410
Country of Origin
China

Dimensions

Length
3.25
Width
4.19
Height
4.19
Face Dia.
4-3/16"
Depth (In.)
3.25
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
4.19
Overall Width (In.)
4.19

Details

Item
Shower Head Showering Component Faucet
Flow Rate
2.0 gpm
Weight
0.75 lb
Finish
Polished Nickel
Flow Rate (GPM)
2.00
Connection
1/2" IPS
Standards
ASME A112.18.1/CSA B125.1, EPA WaterSense
Type
Faucet
Features
H2Okinetic Technology; Touch Clean; Pause Feature Reduces Water to a Trickle, Giving space For Shaving, Lathering and Other Shower Tasks While Maintaining Temperature settings; Brilliance Finish
CEC Compliant
F
Series
Universal Showering Components
Mfr. Series
Excluded
Function
Showering Component
GPM
2.00

Description

H2O kinetic,5Set Contemp ShwrHd

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.