This item is Discontinued.

Delta Faucet, Shower Head Showering Component Faucet, Polished Nickel 57190-PN25

Faucet, Shower Head Showering Component Faucet, Polished Nickel (Discontinued)

  • Mfr # 57190-PN25
  • Zoro # G4009011
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
57190-PN25
Zoro #
G4009011
UPC #
34449896511
Country of Origin
China

Dimensions

Length
9.25
Width
9.25
Height
14
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
9.25
Overall Height (In.)
14
Overall Width (In.)
9.25

Details

Item
Shower Head Showering Component Faucet
Weight
4.0 lb
CEC Compliant
F
Type
Faucet
Flow Rate (GPM)
2.5
Finish
Polished Nickel
Series
Universal Showering Components
GPM
2.5
Function
Showering Component
Mfr. Series
Excluded

Description

Delta Universal Showering Components H2Okinetic® Pendant Raincan Shower Head Polished Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.