
Faucet, Shower Head Showering Component Faucet, Polished Nickel, Ceiling or Extended Wall (Discontinued)
- Mfr # 52159-PN
- Zoro # G4041211
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
52159-PN
Zoro #
G4041211
UPC #
34449897846
Country of Origin
China
Dimensions
Length
2.38
Width
11.75
Height
11.75
Depth
2-3/8"
Manufacturers Warranty Length
Limited Lifetime Warranty
Depth (In.)
2.38
Overall Height (In.)
11.75
Overall Width (In.)
11.75
Details
Item
Shower Head Showering Component Faucet
Material
Metal
Flow Rate
1.75 gpm
Mounting Type
Ceiling or Extended Wall
Weight
7.147 lb
Shower Head Type
Soft Rain Spray
Connection
1/2"
Standards
ASME A112.18.1 / CSA B125.1, EPA WaterSense
Finish
Polished Nickel
Type
Faucet
CEC Compliant
T
Flow Rate (GPM)
1.75
Series
Universal Showering Components
Function
Showering Component
GPM
1.75
Mfr. Series
Excluded
Description
Delta Universal Showering Components Single-Setting Metal Raincan Shower Head Polished Nickel
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.