
Faucet, Shower Head Showering Component Faucet, Polished Nickel, Overhead (Discontinued)
- Mfr # RP62955PN
- Zoro # G0886656
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
RP62955PN
Zoro #
G0886656
UPC #
034449877848
Country of Origin
China
Dimensions
Length
2
Width
6
Height
8.63
Depth (In.)
2
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Width (In.)
6
Overall Height (In.)
8.63
Details
Item
Shower Head Showering Component Faucet
Flow Rate
2.5 gpm
Mounting Type
Overhead
Weight
2.08 lb
Finish
Polished Nickel
Flow Rate (GPM)
2.5
Features
Soft Full Spray; Brilliance Finish
Type
Faucet
CEC Compliant
F
Series
Universal Showering Components
Function
Showering Component
Mfr. Series
UniversalTubShower
GPM
2.5
Description
Delta Univ Shwing Components Sgl Setting
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.