
Faucet, Shower Head Showering Component Faucet, Stainless (Discontinued)
- Mfr # 52637-SS18-PK
- Zoro # G0873119
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
52637-SS18-PK
Zoro #
G0873119
UPC #
034449857307
Country of Origin
China
Dimensions
Length
4.19
Width
4.19
Height
4.38
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
4.19
Depth
4-3/16"
Overall Width (In.)
4.19
Overall Height (In.)
4.38
Details
Item
Shower Head Showering Component Faucet
Flow Rate
1.75 gpm
Weight
0.85 lb
Finish
Stainless
Flow Rate (GPM)
1.75
Connection
Standard 1/2" Pipe Fitting
Standards
ASME A112.18.1/CSA B125.1, EPA WaterSense
Features
Full Body Spray,Full Spray with Massage,Massaging Spray,Pause, H2Okinetic Technology Touch Clean, Brilliance Finish
Type
Faucet
CEC Compliant
T
Series
Universal Showering Components
Function
Showering Component
GPM
1.75
Mfr. Series
Excluded
Description
Delta Univ Shwing Components H2Okinetic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.