Faucet, Shower Head Showering Component Faucet, Stainless (Discontinued)
- Mfr # RP61274SS
- Zoro # G8316399
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RP61274SS
Zoro #
G8316399
UPC #
034449622240
Country of Origin
United States
Dimensions
Length
8.13
Width
8.13
Height
2.78
Face Dia.
8-3/16"
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
8.13
Overall Height (In.)
2.78
Overall Width (In.)
8.13
Details
Item
Shower Head Showering Component Faucet
Flow Rate
2.5 gpm
Weight
1.64 lb
Finish
Stainless
Shower Head Type
Raincan
Flow Rate (GPM)
2.5
Connection
1/2" Pipe Fitting
Standards
ASME A112.18.1/CSA B125.1
Features
H2Okinetic
Type
Faucet
Series
Universal Showering Components
CEC Compliant
F
Mfr. Series
Excluded
Function
Showering Component
GPM
2.5
Description
H2O kinetic,SglSet Raincan ShwrHd
Restrictions
This item has been restricted from sale in the following states:
CA
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.