
Faucet, Shower Head Showering Component Faucet, Venetian Bronze (Discontinued)
- Mfr # RP72856RB
- Zoro # G0891005
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RP72856RB
Zoro #
G0891005
UPC #
034449832854
Country of Origin
China
Dimensions
Height
5.75
Width
5.75
Depth
2-3/4"
Face Dia.
5-3/4"
Depth (In.)
2.75
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Length
2.75
Overall Height (In.)
5.75
Overall Width (In.)
5.75
Details
Item
Shower Head Showering Component Faucet
Flow Rate
1.75 gpm
Finish
Venetian Bronze
Standards
ASME A112.18.1 / CSA B125.1, EPA WaterSense
Type
Faucet
Flow Rate (GPM)
1.75
Weight
0.6 lb
CEC Compliant
T
Series
SilvertonĀ®
Function
Showering Component
GPM
1.75
Mfr. Series
Excluded
Description
Delta Silverton Touch-Clean Water-Effici
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.