This item is Discontinued.

Delta Faucet, Shower Only Tub / Shower Faucet, Champagne Bronze T14255-CZLHP

This item is Discontinued.

Delta

Faucet, Shower Only Tub / Shower Faucet, Champagne Bronze (Discontinued)

Mfr # T14255-CZLHP
Zoro # G8328448
UPC # 034449659147
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T14255-CZLHP
Zoro #
G8328448
UPC #
034449659147
Country of Origin
United States

Dimensions

Height
10
Width
7
Depth
4-1/4"
Face Dia.
5 -1/2"
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
10.31
Length
10.31
Overall Height (In.)
10
Overall Width (In.)
7

Details

Includes
29" Long Wall Bar With Adjustable Slide
Item
Shower Only Tub / Shower Faucet
Features
Spray Settings Include: Full Body Spray, Fast Massage Spray, Full Spray with Massage, Drenching Spray, Monitor, Touch Clean, Brilliance Finish
Flow Rate
2.5 gpm
Finish
Champagne Bronze
Shower Head Type
Shower Trim Less Head
Standards
ASME A112.18.1/CSA B125.1, ASSE 1016, EPA WaterSense
Type
Faucet
Flow Rate (GPM)
2.50
Valve Type
Single-function pressure balance cartridge
CEC Compliant
F
Weight
2.27 lb
Series
Victorian®
GPM
2.50
Function
Tub / Shower
Mfr. Series
1400SeriesUniversal

Description

Victrin,14 Seris,ShwrTrim NoHdl CBrnz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.