This item is Discontinued.
This item is Discontinued.
Faucet, Trim Repair Part Faucet, Stainless (Discontinued)
Mfr #
RP34356SS
Zoro #
G8787219
UPC # 034449483445
Country of Origin United States
Category Showerheads and Tub Faucets
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
RP34356SS
Zoro #
G8787219
UPC #
034449483445
Country of Origin
United States
Dimensions
Height
1.25
Width
3
Depth
1-1/4"
Face Dia.
3"
Manufacturers Warranty Length
Limited Lifetime Warranty
Depth (In.)
3
Length
3
Overall Width (In.)
3
Overall Height (In.)
1.25
Details
Item
Trim Repair Part Faucet
Features
Brilliance Finish
Finish
Stainless
Connection
1/2" ID Shower Arm
Type
Faucet
Material
Brass
Series
Victorian®
Weight
0.185 lb
Mfr. Series
Excluded
Function
Repair Part
Description
Flange,Shower
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.