Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP91923SS
Zoro #
G8315489
UPC #
034449865395
Country of Origin
China
Dimensions
Depth (In.)
1
Length
1
Height
1.38
Overall Width (In.)
1.38
Width
1.38
Overall Height (In.)
1.38
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Details
Item
Trim Repair Part Faucet
Type
Faucet
Finish
Stainless
Series
Pivotalâ„¢
Weight
0.226 lb
Function
Repair Part
Mfr. Series
Excluded
Description
Finial,Roman Tub
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.