Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RP84848SS
Zoro #
G8315513
UPC #
034449835855
Country of Origin
China
Dimensions
Depth (In.)
0.75
Length
0.75
Height
0.75
Width
0.75
Overall Height (In.)
0.75
Overall Width (In.)
0.75
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Details
Type
Faucet
Finish
Stainless
Item
Trim Repair Part Faucet
Series
Zura®
Weight
0.102 lb
Function
Repair Part
Mfr. Series
Excluded
Description
Finial,Tub Filler
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.