Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RP34356PB
Zoro #
G8315732
UPC #
034449448871
Country of Origin
United States
Dimensions
Depth (In.)
3
Length
3
Manufacturers Warranty Length
Limited Lifetime Warranty
Width
3
Height
1.25
Overall Width (In.)
3
Overall Height (In.)
1.25
Details
Type
Faucet
Finish
Polished Brass
Item
Trim Repair Part Faucet
Series
Victorian®
Weight
0.085 lb
Mfr. Series
Excluded
Function
Repair Part
Description
Flange,Shower
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.