Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP73166SS
Zoro #
G8316819
UPC #
034449702003
Country of Origin
China
Dimensions
Depth (In.)
1.94
Length
1.94
Width
0.25
Height
1.94
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Width (In.)
0.25
Overall Height (In.)
1.94
Details
Type
Faucet
Finish
Stainless
Handle Type
Single Handle Lever
Item
Handle Repair Part Faucet
Weight
0.05 lb
Series
TrinsicĀ®
Function
Repair Part
Handle
Single Handle Lever
Mfr. Series
Excluded
Description
Handle Base and Gasket
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.