Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
RP84830PN
Zoro #
G8317589
UPC #
034449836210
Country of Origin
China
Dimensions
Length
1
Depth (In.)
1
Height
4
Width
1.5
Overall Width (In.)
1.5
Overall Height (In.)
4
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Details
Finish
Polished Nickel
Type
Faucet
Item
Lift Rod and Finial,Dvertr-Roman Tub
Series
Zura®
Weight
0.472 lb
Function
Repair Part
Mfr. Series
Excluded
Description
Lift Rod and Finial,Dvertr-Roman Tub
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.