Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RP83782SP
Zoro #
G8317403
UPC #
034449819060
Country of Origin
China
Dimensions
Overall Height (In.)
11.25
Overall Width (In.)
0.31
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
0.75
Details
Finish
Spotshield Brushed Nickel
Item
Lift Rod and Finial,RP83782SP
Series
Merge
Weight
0.152 lb
Description
Lift Rod and Finial,RP83782SP
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.