This item is Discontinued.

Delta Lockwood Metal Lever Handle Set - Roman Tub Chrome H640

Lockwood Metal Lever Handle Set - Roman Tub Chrome (Discontinued)

  • Mfr # H640
  • Zoro # G4032951
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H640
Zoro #
G4032951
UPC #
34449496216
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
Limited Lifetime Warranty

Details

Finish
Chrome
Handle Type
Two Handle Lever
Series
Lockwood™
Item
Handle Repair Part Faucet
Weight
2.06 lb
Type
Faucet
Handle
Two Handle Lever
Function
Repair Part
Mfr. Series
Excluded

Description

Delta Lockwood Metal Lever Handle Set - Roman Tub Chrome

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.