Metal Lever, Handle Set, Roman Tub, Finish: Stainless (Discontinued)
- Mfr # RP84834SS
- Zoro # G8792231
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RP84834SS
Zoro #
G8792231
UPC #
034449836135
Country of Origin
China
Dimensions
Length
2.5
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
4
Overall Width (In.)
2
Height
4
Width
2
Depth (In.)
2.5
Details
Sub-Category
Faucet Handles
Fits Brand
Delta
Material
metal
Finish
Stainless
Item
Handle Repair Part Faucet
Type
Faucet
Series
Zura®
Function
Repair Part
Weight
3.43 lb
Mfr. Series
Excluded
Description
Metal Lever,Handle Set,Roman Tub
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.