Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RP91916SS
Zoro #
G8319083
UPC #
034449865555
Country of Origin
China
Dimensions
Depth (In.)
1.88
Length
1.88
Height
4.25
Width
2.13
Overall Width (In.)
2.13
Overall Height (In.)
4.25
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Details
Finish
Stainless
Type
Faucet
Handle Type
Single Handle Lever
Item
Handle Kit Repair Part Faucet
Series
Pivotalâ„¢
Weight
0.76 lb
Mfr. Series
Excluded
Function
Repair Part
Handle
Single Handle Lever
Description
Metal Lvr,Hdl Kit-14 Series Shower
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.