Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
RP91924SS
Zoro #
G8319068
UPC #
034449865357
Country of Origin
China
Dimensions
Height
2.63
Length
3.63
Width
4
Overall Height (In.)
2.63
Overall Width (In.)
4
Depth (In.)
3.63
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Details
Item
Metal Lvr,Hdl Kit-Left-Roman Tub
Finish
Stainless
Type
Faucet
Handle Type
Single Handle Lever
Series
Pivotalâ„¢
Weight
1.84 lb
Mfr. Series
Excluded
Handle
Single Handle Lever
Function
Repair Part
Description
Metal Lvr,Hdl Kit-Left-Roman Tub
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.