This item is Discontinued.

Delta Rosette Spray, Bidet RP10089CZ

Rosette Spray, Bidet (Discontinued)

  • Mfr # RP10089CZ
  • Zoro # G8320748
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RP10089CZ
Zoro #
G8320748
UPC #
034449674775
Country of Origin
United States

Dimensions

Width
0.5
Length
0.94
Height
0.94
Overall Height (In.)
0.94
Overall Width (In.)
0.5
Depth (In.)
0.94
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty

Details

Finish
Champagne Bronze
Type
Faucet
Item
Rosette Spray,Bidet
Series
Other
Weight
0.589 lb
Function
Repair Part
Mfr. Series
Excluded

Description

Rosette Spray,Bidet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.