This item is Discontinued.
This item is Discontinued.
Set Screw and Button, Cover-Roman Tub, Finish: Polished Nickel (Discontinued)
Mfr #
RP84829PN
Zoro #
G8321089
UPC # 034449836241
Country of Origin China
Category Faucet Repair and Maintenance
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
RP84829PN
Zoro #
G8321089
UPC #
034449836241
Country of Origin
China
Dimensions
Length
0.25
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Width (In.)
0.25
Height
0.25
Width
0.25
Overall Height (In.)
0.25
Depth (In.)
0.25
Details
Sub-Category
Index Buttons
Fits Brand
Delta
Finish
Polished Nickel
Item
Handle Repair Part Faucet
Type
Faucet
Series
Zura®
Function
Repair Part
Weight
0.008 lb
Mfr. Series
Excluded
Description
Set Screw and Button Cover-Roman Tub
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.