Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP51095BL
Zoro #
G8794873
UPC #
034449866835
Country of Origin
China
Dimensions
Length
0.13
Height
0.13
Width
0.13
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Width (In.)
0.13
Overall Height (In.)
0.13
Depth (In.)
0.13
Details
Sub-Category
Index Buttons
Fits Brand
Delta
Finish
Matte Black
Item
Handle Repair Part Faucet
Weight
0.015 lb
Series
Pivotalâ„¢
Type
Faucet
Function
Repair Part
Mfr. Series
Excluded
Description
Set Screw and Button RP51095BL
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.