Set Scrw and Butn, Dvrtr HandleIntgrtd, Seris, Finish: Venetian Bronze (Discontinued)
- Mfr # RP84984RB
- Zoro # G8804822
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
RP84984RB
Zoro #
G8804822
UPC #
034449835350
Country of Origin
China
Dimensions
Width
0.22
Length
0.22
Height
0.56
Overall Width (In.)
0.22
Overall Height (In.)
0.56
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
0.22
Details
Sub-Category
Index Buttons
Fits Brand
Delta
Finish
Venetian Bronze
Item
Handle Repair Part Faucet
Type
Faucet
Function
Repair Part
Series
Ara®
Weight
0.01 lb
Mfr. Series
17SeriesUniversalThermWithDiverter
Description
Set Scrw and Butn,Dvrtr Hdl Intgrtd,Seris
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.