This item is Discontinued.
This item is Discontinued.
Set Scrw Buton, Cover Wrench Hndl, Wall Mount, Finish: Stainless (Discontinued)
Mfr #
RP84247SS
Zoro #
G8805601
UPC # 034449832656
Country of Origin China
Category Faucet Repair and Maintenance
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
RP84247SS
Zoro #
G8805601
UPC #
034449832656
Country of Origin
China
Dimensions
Length
0.88
Width
0.88
Overall Width (In.)
0.88
Overall Height (In.)
0.75
Height
0.75
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
0.88
Details
Fits Brand
Delta
Finish
Stainless
Item
Mounting Hardware Repair Part Accessory
Series
Zura®
Type
Accessory
Function
Repair Part
Weight
0.016 lb
Mfr. Series
Excluded
Description
Set Scrw Buton,Cover Wrench Hndl,WalMnt
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.