Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P188400LF
Zoro #
G8321761
UPC #
034449651844
Country of Origin
China
Dimensions
Spout Length
9
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Width (In.)
10
Overall Height (In.)
8.63
Depth (In.)
10.38
Details
Item
Single,Handle Kitchen Faucet
Number of Holes
3-hole 8" installation
Finish
Chrome
Handle Type
Single Handle Lever
Valve Type
Washerless ball valve
Series
Tunbridge
CEC Compliant
T
Flow Rate (GPM)
1.80
Weight
2.875 lb
Description
Single,Handle Kitchen Faucet
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.